Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Masking & Painters Tape

Masking tape and painter's tape are essential for precision in painting, construction, and remodeling projects. Blue painter’s tape is specially designed to create sharp paint lines and removes cleanly without residue, making it ideal for walls, trim, and delicate surfaces. General-purpose masking tape offers reliable adhesion for labeling, bundling, and temporary surface protection. Both types are easy to apply and remove, providing a professional finish in a wide range of applications.
170 Results

Masking Tape

Masking Tape
Masking tape is versatile making it ideal for a wide range of applications. This general-purpose tape can stick to many different surfaces and has medium-high adhesion. Most masking tape features a rubber-based adhesive and residue-free removal. Available in various sized rolls and colors.
CompareImageColorWidthLengthPackage QuantityBrandModel #Price
Shurtape® Utility Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24
Natural
1.88 in
60 yd
24
Shurtape
WBB2939566$145.95
Shurtape® General Purpose Grade, Colored Masking Tape, Red, 24mm x 55m - Case of 36
Red
15/16 in
60 yd
36
Shurtape
WBB2939527$225.95
Shurtape® General Purpose Masking Tape 1" x 60 Yds., 36 Pack
Natural
15/16 in
180
36
Shurtape
WB184274$69.95
3M™ Masking Tape 401+ 0.95"W x 60 Yards - Green - Pkg Qty 24
Green
1 in
60 yd
24
3M
Ships Same Day
WBB1016447
$13.25 ea.
3M™ Masking Tape 301+ 1.89"W x 60 Yards - Yellow - Pkg Qty 24
Yellow
1.89 in
60.15 yd
24
3M
Ships Same Day
WBB1016464
$16.25 ea.
3M™ 5413 Polyimide Film Tape, 3/8"W x 36 Yds., 2.7 Mil, Amber - Pkg Qty 24
Yellow
3/8
36
24
3M
WBB3211753$42.95 ea.
3M™ 2308 Masking Tape, 1-7/8"W x 60-1/8 Yds., 5.3 Mil, Tan - Pkg Qty 24
White
1-7/8
60-1/8
24
3M
WBB3211385$19.50 ea.
Tape Logic® Cabinet Protection Tape, 36"W x 200'L, Clear
Clear
36
200
1
Tape Logic
WBB3204066$149.95
Shurtape® General Purpose, Medium-High Adhesion Masking Tape, Natural, 18mm x 55m - Case of 48
Natural
11/16 in
60 yd
48
Shurtape
WBB2939577$135.95
3M™ 2307 Masking Tape, 1-7/8"W x 60-1/8 Yds., 5.2 Mil, Tan - Pkg Qty 24
White
1-7/8
60-1/8
24
3M
WBB3211395$15.00 ea.
Showing 1-10 of 130 results

Painter's Masking Tape

Painter's Masking Tape
Painter's masking tape is used for painting and retouching. This tape can easily be applied to any rough, uneven, or hard-to-stick surface. Some models feature a super absorbent polymer that forms a micro barrier that seals the edges of the tape to prevent paint bleed and deliver sharp paint lines. Rolls of painter's tape are available in various sizes and colors.
Showing 1-10 of 40 results