Reliable performance, first and foremost. Crepe paper backing tears easily, offers moderate conformability around corners and over irregular surfaces, while the rubber adhesive sticks instantly and offers strong holding power that resists lifting and curling, while removing cleanly and easily from surfaces without slivering. It bonds well to paper, metal, wood and painted surfaces and features enough tensile strength to be of use in many holding, protecting and bundling applications. A controlled unwind ensures the tape dispenses evenly from the roll, making it less likely to tear prematurely. Ideal for non-critical paint masking in medium temperature paint bake operations, general labeling, light and medium-duty attachments and all around, general indoor use. A roll of Scotch® General Purpose Masking Tape is a basic toolbox or supply room item in any construction, warehousing, military, marine, shipping or retail operation.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
3M™ General Purpose Masking Tape 234, Tan, 36 mm x 55 m, 5.9 mil, 24 Roll/Case - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,606.80 Sold in packages of 24 / $66.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Core Size | 3 in |
Product Details
| Type | Tape |
| Package Quantity | 1 Roll |
| Description | General Purpose Masking Tape |
| Tape Type | Masking Tape |
| Color | Natural |
| Manufacturers Part Number | 234112 |
| Brand | 3M Scotch |