x

Take 15% off your entire order!

Offer applied at checkout

Sprayon MR302 General Purpose Release Agent, 12 oz. Aerosol Can - SC0302000 - Pkg Qty 12

Sprayon MR302 General Purpose Release Agent, 12 oz. Aerosol Can - SC0302000 - Pkg Qty 12

Item #: WBB52942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • General Purpose Mold Release
  • Belt Dressing Liqui-Sol
  • Heavy-Duty Paintable Mold Release
  • Moly Chain & Pin Brushing Lube
  • Food Grade Silicone Mold Release
  • Belt Dressing
  • Open Gear/Wire Rope Lubricant
  • Paintable Lecithin Mold Release/Lubricant
  • Dry Film P.T.F.E Mold Release
  • Dry Powder Zinc Stearate Mold Release
  • Blue Layout Fluid
  • Sprayon Anti-Static Spray
  • Paintable Mold Release
  • Urethane/Styrene Silicone Mold Release
  • Vinyl Strippable Protective Coating
  • Heavy-Duty Silicone Mold Release

General Purpose Mold Release

  • 11 oz.
  • 11.5 oz.
  • 12 oz.
  • 16 oz.

12 oz.

$11.75 ea.

Price: $141.00 / Pkg of 12

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $141.00 /pkg.
  • Buy 3+ $112.80 /pkg.

Quantity

Customers Also Viewed

Sprayon MR302 General Purpose Release Agent, 12 oz. Aerosol Can - s00302000

MR302 General Purpose Release Agent is a multi-purpose, odorless mold release containing a light duty, 2% silicone ideal for hot or cold molds. Recommended for use on acrylics, cellulosics, A.B.S. resins, polystyrenes, polyesters, wax and rubber. Meets FDA Regulation 21 CFR 178.3570 as a release agent in the manufacture of food containing materials.

  • BRAND Sprayon
  • DESCRIPTION General Purpose Mold Release
  • MANUFACTURERS PART NUMBER SC0302000
  • PACKAGE QUANTITY 12
  • SIZE 12 oz.
  • SIZE TYPE Aerosol Can
  • TYPE Mold Release/Cleaner
  • MANUFACTURER Sprayon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Item #: 640410

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles

Item #: 640415

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$31.95

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Item #: 640406

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sprayon MR302 General Purpose Release Agent, 12 oz. Aerosol Can - SC0302000 - Pkg Qty 12

Sprayon MR302 General Purpose Release Agent, 12 oz. Aerosol Can - SC0302000 - Pkg Qty 12

Item #: WBB52942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant