Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909826

MPN #: VEM3661T

Baldor-Reliance General Purpose Motor, 208-230/460 V, 3 HP, 1755 RPM, 3 PH, 182TC, TEFC

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Application(s)
  • Pumps, fans, conveyors, machine tools, gear reducers.
PRICE
$1,819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C16 in

Product Details

Insulation ClassF
Power Factor77
Horsepower3 HP
Bearing Opp Drive End6205
Frame182TC
Hertz60 Hz
Design CodeB
KVA CodeJ
Motor RPM 60 Hertz1755 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Full Load Efficiency89.5
Phase3
Nameplate RPM1755 rpm
Full Load Amps8.6-8.2/4.1 A
Manufacturers Part NumberVEM3661T
DutyContinuous
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Ambient Temperature40 °C