- Medium size point and reach for general work
- Low crown strawberry point for perfect balance
- Face, 1-9/16"; Round point: 3/32" radius; Length of pick end: 3-3/4".
General Purpose Pick Hammers MARTIN TOOLS 158FG
Write a Review
|
Questions & Answers (0)
Product Description
PICK BODY HAMMER GENERALPURPOSE FIBERGLASS HNDL
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Tip Length | 3 3/4" |
| Face Diameter | 1 9/16 in |
Product Details
| Type | Tinners Hammer |
| Handle Material | Fiberglass |
| Head Material | Forged Alloy Steel |
| Face Type | Round |
| Manufacturers Part Number | 158FG |
| Brand | Martin Tools |