- Typical Applications are Industrial Controls and Lighting
- Contact ratings to 50 amps
- Contact arrangement up to 2 form C (2CO)
- UL class B insulation
General Purpose Power Relay DPST-NO, 24 Coil Voltage
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Contact Form | DPST-NO |
| Number of Poles | Double Pole, Single Throw, Normally Open |
| Color | Black |
| Manufacturers Part Number | 1393130-9, PRD7AYO-24 |
| Amperage | 25 Amps @ 240 VAC, 20 Amps @ 277 VAC, & 10 Amps @ 600 VAC A |
| Resistive Amps | 7 Amps @ 50 VDC A |
| Brand | Tyco Electronics/Potter & Brumfield |
| Coil Voltage | 24 V |
Compliance & Certifications
| Certifications | UL & CSA |