Clearance
x

Take 15% off your entire order!

Offer applied at checkout

WEG General Purpose Single Phase Motor, 00218ES1B145T, 2HP, 1800RPM, 115/208-230V, G143/5T, TEFC

Actual product may differ from image shown

WEG General Purpose Single Phase Motor, 00218ES1B145T, 2HP, 1800RPM, 115/208-230V, G143/5T, TEFC

Item #: WBB873168

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $683.00

$113.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG General Purpose Single Phase Motor, 00136ES1B143T, 1HP, 3600RPM, 115/208-230V, F143/5T, TEFC

WEG General Purpose Single Phase Motor, 00136ES1B143T, 1HP, 3600RPM, 115/208-230V, F143/5T, TEFC

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WEG General Purpose Single Phase Motor, 00156ES1B143T, 1.5HP, 3600RPM, 115/208-230V, F143/5T, TEFC

WEG General Purpose Single Phase Motor, 00156ES1B143T, 1.5HP, 3600RPM, 115/208-230V, F143/5T, TEFC

Baldor-Reliance Motor VL3507, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3428LC, TEFC, F

Baldor-Reliance Motor VL3507, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3428LC, TEFC, F

Baldor-Reliance Motor CL3503, .5HP, 3450RPM, 1PH, 60HZ, 56C, 3413L, TEFC, F1

Baldor-Reliance Motor CL3503, .5HP, 3450RPM, 1PH, 60HZ, 56C, 3413L, TEFC, F1

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WEG General Purpose Single Phase Motor, 00218ES1B145T, 2HP, 1800RPM, 115/208-230V, G143/5T, TEFC

These motors have a wide range of applications. Because of their high starting torque, they are particularly well-suited for heavy starting loads.

Weights & Dimensions

  • Dimension C 14.882 in

Product Details

  • RPM Range 1701-1800 rpm
  • Kilowatts 1.5 kW
  • Voltage 115/208-230 V
  • Mounting Location Rigid
  • Frame G143/5T
  • Service Factor 1.15
  • Horsepower 2 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Phase 1
  • Enclosure TEFC
  • Full Load Efficiency 78
  • Brand WEG
  • Full Load Amps 10.5 FLA
  • Motor RPM 60 Hertz 1800 rpm
  • Hertz 60 Hz
  • Manufacturers Part Number 00218ES1B145T
  • Nameplate RPM 1800 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG General Purpose Single Phase Motor, 00218ES1B145T, 2HP, 1800RPM, 115/208-230V, G143/5T, TEFC

WEG General Purpose Single Phase Motor, 00218ES1B145T, 2HP, 1800RPM, 115/208-230V, G143/5T, TEFC

Item #: WBB873168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant