Century General Purpose Three Phase TENV Motor, 1/2 HP, 1140 RPM, 575V, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Century, General Purpose Three Phase TENV Motor, Polyphase, Induction Type, Single Or Dual Voltage, 1/2 hp, 1140 rpm, 1 speed, 575v, TENV, .70 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$625.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 1/2 HP |
| Frame | J56 |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Motor RPM 60 Hertz | 1140 rpm |
| Thermal Protection | None |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 575 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | .70 A |
| Manufacturers Part Number | H249 |
| Duty | Continuous |
| Enclosure | TENV |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |