Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213918

MPN #: KR-A-WC

General Wire Kinetic Water Ram with 4" Cone, (5) Plugs, Caulking Hose & Carrying Case

Product Description
Here's a compact, lightweight tool for quickly opening clogged sinks, toilets, and tubs. It handles rust, grease, sediment, and scale in lines up through 4" in diameter. The Kinetic Water Ram uses a burst of compressed air that drives a shock wave (kinetic energy) through water to break up stoppage. It's particularly useful when the stoppage is on the far side of a drum trap or series of tight bends, since the shock wave can travel around bends without losing its force. The Kinetic Water Ram has a self-contained pump and pressure gauge, so you can hit the stoppage with just the right amount of force. You get instant impact with no build-up of pressure in the plumbing system. The force is transmitted through water, so it's not affected by stacks or vents. An optional toilet attachment (KR-CA) screws on to the front of the Ram and enables you to position the cone in the bowl to get a tighter seal. As a result, you can strike the blockage with greater impact and no splash back.

PRICE
$535.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width4-1/4 in
Height6-1/2 in
Weight9 lbs
For Use with Pipe Size1-1/4 to 4 in
Max Cable Length21 ft

Product Details

SeriesKinetic Water Ram
Includes4 Rubber Cone, 5 Plugs, Caulking Hose, & Case
MaterialSteel
Package Quantity1
Description4" Rubber Cone, 5 Plugs, Caulking Hose
Manufacturers Part NumberKR-A-WC
BrandGeneral Wire