Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WB534660

MPN #: TS03

General Tools TS03 Toolsmart Video Inspection Camera

|
Questions & Answers (0)
PRICE
$172.95
Usually ships in 3 to 6 days
Features:
  • VIEW HARD TO REACH SPACES- The ToolSmart Video Inspection Camera puts hard-to-reach places in plain view with the help of an 8-mm camera and a flexible waterproof 3.3-foot probe COMFORTABLE SCREEN VIEW- no need to bend and twist to see screen, conveniently use your phone as a second borescope screen when the situation does not offer optimal viewing angles of the 2.7-inch LCD screen
  • ONE BUTTON IMAGE SAVING- Quickly save images and videos to the ToolSmart app with a one-handed press of a button; keep your other hand free to attach any of the included 3 endoscope tips - mirror, pickup hook and magnetic pickup
  • FREE APP INCLUDED- This video inspection camera is ideal for automotive, HVAC and general inspection, easily save and organize photos and videos by project on the ToolSmart app to increase productivity
  • CREATES PERSONAL WIFI HOTSPOT- Powered by 4 AA batteries, this borescope generates a local WIFI hotspot for transmitting videos and pictures to connected smartphones and tablets

  • Includes:
    • Three snap-on probe tip accessories (45º mirror, pickup hook, magnetic pickup)
    • Four "AA" batteries
    • User's manual
2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.