Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WB534664

MPN #: TS07

General Tools TS07 Toolsmart Flashlight Inspection Camera

|
Questions & Answers (0)
PRICE
$109.95
Usually ships in 3 to 6 days
Features:
  • 2016 ProTool Innovation Award Winner
  • High intensity flashlight that captures photos and video
  • Brighten the darkest of spaces with 600 lumens of LED light
  • Conveniently use your phone to view a live HD video stream from the integrated camera
  • Quickly save your pictures and videos to the ToolSmart™ app on your phone with the press of a button
  • Organize your photos and videos by project for easy reporting
  • Cycle through 5 light modes (Hi, Med, Lo, Strobe, S-O-S)
  • Camera Lighting: Three 2-watt LEDs delivering 150, 300 and 600 lumens at 25%, 50% and 100% power
  • Camera Field of View/Depth of Field: 62°/2.4 in. (60mm) to infinity
  • Video Resolution: HD (1280 x 720 pixels)
  • Water/Dust Ingress Protection Level: IP54 WiFi Standard: 802.11 b/g/n
  • WiFi Frame Frequency: 30 fps
  • Fast Strobe Frequency: 8Hz
  • Operating Temperature: 32° to 113°F (0° to 45ºC) @ <95%RH
  • Weight (with battery): 13 oz. (370g)
  • Power Source: 3.7V, 4000mAh rechargeable Li-ion battery(included)
  • Battery Life: 2.5 hours @ 100% LED brightness, 5 hours @ 50% brightness, 10 hours @ 25% brightness; 6 hours with LEDs off and WiFi on
2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.