Quantum® Genuine Stack & Nest Tote, 29-1/2"L x 19-1/2"W x 15"H, Clear, Polypropylene - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
These heavy-duty, tough, and dependable stack and nest totes are the ultimate reusable container for storing and transporting your valuable items in any application. These proven containers are available in nine sizes and three colors for efficiency and inventory control. Available in: Blue, Gray and Red. 1 Year Limited Warranty. Made In The USA. Pack of 3.
PRICE
$188.85 Sold in packages of 3 / $62.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 19-1/2 in |
| Height | 15 in |
| Size (L x W x H) | 29-1/2 x 19-1/2 x 15 in |
| Inside Length | 25-1/8 in |
| Inside Width | 16-5/8 in |
| Inside Height | 14-7/8 in |
| Inside Top Length | 26-5/8 in |
| Inside Top Width | 18-1/4 in |
| Inside Bottom Length | 25-1/8 in |
| Inside Bottom Width | 16-5/8 in |
| Stacked Weight Capacity | 230.991 lbs |
| Weight | 31 lbs |
Product Details
| Assembly Required | No |
| Material | Polypropylene |
| Manufacturers Part Number | SNT300CL |
| Brand | Quantum Storage Systems |
| Type | Storage Tote |
| Color | Clear |
| Lid | No |
| Capacity | 3.7 ft³ |
| Package Quantity | 3 |
| Stack and/or Nest | Stack & Nest |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Compliant |