Use BotaniClean anywhere the hazards of contamination create risk. Featuring a unique, nature-inspired thymol blend, the product is EPA-registered as a Category IV low-toxicity disinfectant, requiring no warning labels and no PPE. Listed on EPA List N: Disinfectants for Coronavirus (COVID-19). This broad-spectrum antimicrobial is economical, ready-to-use and lets you clean, disinfect and deodorize – all in one easy step. And the product doesn't separate, helping to ensure consistent application every time. Deep cleans and deodorizes carpets, upholstery and fabrics. Disinfects and deodorizes devices and hard surfaces. (Not available in Canada.)
Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 liter |
Product Details
| Type | Liquid Disinfectant |
| Scent | Lemon, Mint |
| Size Type | 3L |
| Disinfectant | Thymol |
| Package Quantity | 4 |
| Description | Germicidal Disinfectant Cleaner |
| Manufacturers Part Number | 224006000 |
| Dilution Ratio | RTU |
| Brand | Botaniclean |
Compliance & Certifications
| EPA Registered | Yes |
| EPA Registration Number | 34810-25-70385 |