- Gloves are tested according to ASTM F1930 standards for 6 seconds
- Gloves are made from a lightweight and durable Aramid fabric
- Perfect solution for natural gas workers that need protection from a potential prolonged natural gas fire.
Oberon® GES6 Gas Extraction Gloves, Orange, Size Large
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$615.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | Large |
Product Details
| Type | Gas Extraction Glove |
| Material | Inherently FR Blend |
| Color | Orange |
| Series | GES6 |
| Manufacturers Part Number | GES6-GLOVE-LGE |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ASTM F1930 |