Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray

Item #: WBB1888664

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Black
  • Blue
  • Red
  • Charcoal

Charcoal

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Black

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Black

Free Shipping

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x 5' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x 5' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x Up To 45' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x Up To 45' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 2' x 3' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 2' x 3' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 3' x 12' Gray

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 3' x 12' Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Luxor Standing Desk - Crank Adjustable Height - 47-1/4"L x 29-1/2"W - Walnut

Luxor Standing Desk - Crank Adjustable Height - 47-1/4"L x 29-1/2"W - Walnut

Dymo® Label Maker, 1790415, 6 Font Sizes, 4-5/8" X 8" X 2", Black

Dymo® Label Maker, 1790415, 6 Font Sizes, 4-5/8" X 8" X 2", Black

Nexel® Chrome Wire Shelving Starter - 36"W x 14"D x 63"H

Nexel® Chrome Wire Shelving Starter - 36"W x 14"D x 63"H

Get Fit Stand Up Anti-Fatigue Mat 5/8" Thick, Granite 22" x 32"

100% solution-dyed polypropylene top surface will not fade. 5/8" thick closed cell Nitrile blended cushion. Beveled borders will not crack and curl. Ideal for standing desks and other standing work areas.

Product Details

  • Pattern Raised Square
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Solution Dyed Polypropylene
  • Border Color Family No Border
  • Brand M+A Matting
  • Series Get Fit Stand Up
  • Manufacturers Part Number 444352232107
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Charcoal
  • Backing Material Closed-Cell Nitrile Foam

Weights & Dimensions

  • Width 1-3/4 ft
  • Length 2-1/2 ft
  • Thickness 5/8 in
  • Weight 5 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray

Item #: WBB1888664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray
    GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray
    GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray
    GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant