Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Electric

Model # :WBB3166765

MPN #: GH400O

General Electric GH400 Vented Safety Helmet, 4-Point Adjustable Ratchet Suspension, Orange

Product Description
Our award winning safety helmet, the GH400, features Koroyd's advanced impact absorbing technology as the inside protective layer between the ABS shell of the helmet and the head of the user. In comparison with the rest of the safety helmets on the market today, the GH400 is the only one that uses Koroyd's patented technology, as the solely protective material, instead of the traditional EPS foam most of the rest of the helmets use.

The engineered structure of the Koroyd material has many benefits. The most important one is the ability to absorb the energy of any impact at a constant rate, decreasing the chances of injury for the user. Koroyd outperforms EPS foam by 48%, featuring advanced impact technology. Another vital benefit is minimal heat accumulation. The structure of the Koroyd material is composed by the world's thinnest walled tubes. This enables heat from the user's head to vent out of the helmet easily. Helped by the cross ventilation system, the GH400 prevents heat stress in most conditions.

Features:
  • Lower profile than conventional safety helmets
  • Ultra-lightweight safety helmet providing greater comfort for all-day wear
  • Koroyd's KOR is 95% air, this enables lighter, smaller, faster protection, causing less fatigue
  • 10 slots for accessories
  • Adjustable ratchet system
  • Washable four points adjustable chin strap
  • Washable memory foam sweat-wicking band & Antimicrobial padding
  • 360° Fit system adjustability up or down
  • Meets ANSI ISEAZ89.1-2014 Type 1 Class C Standards
  • Dielectric
  • Advanced Breathability and Cooling System


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSafety Helmet
VentilationYes
Accessory SlotsYes
Shell MaterialABS
ColorOrange
SeriesGH400
DescriptionVented Safety Helmet
Package Quantity1
Manufacturers Part NumberGH400O
Suspension4 pt. Ratchet
BrandGeneral Electric
Hard Hat StyleFront Brim

Compliance & Certifications

Certifications"ANSI/ISEA Z89.1:2014, Type 1, Class C"
Hard Hat ANSI Type1
Hard Hat ANSI ClassC