- Lower profile than conventional safety helmets
- Adjustable ratchet system
- Koroyd's KOR is 95% air, this enables lighter, smaller, faster protection, causing less fatigue
- 360° Fit system adjustability up or down
- ABS External Shell - ANSI Z89.1-2014 Impact rated. Ultra-light weight and usable in temperatures from -30°C to 60°C
- Koroyd - Impact Absorbing Material - The GH400 is the first and only helmet in the market to only use Koroyd as its protective impact absorbing material. Koroyd outperforms EPS foam by 48%, preventing energy rebound (from the impact) onto the user
- Internal Padding - Antimicrobial Wicking Washable Memory Foam Sweat-Band Padding for better comfort
- Slots for Accessories - 10 Slots designed to accommodate and securely attach different accessories in the front, rear, and sides. These include flashlights, protective eye shield, full face visors, protective earmuffs, ID holder, and more
- 4-Point Washable Chin Strap - Made from black polyester, it adapts to earmuff use for better comfort. Fixed Anchor Version (ANSI Z89). Retained chins trap anchors like requirements of EN12492
- Adjustable Chin Strap - The side adjustment points move up and down to adjust and position the chin strap to the ideal size, thus providing greater stability and a secure fit
- Cap Mounted Earmuff Fitting Slots - 3 cm Slots to fit GE cap mounted protective earmuffs and other compatible earmuffs
- Adjustable Fit System - Turning the rubber wheel and moving the system up and down allows the helmet to be adjusted to different head sizes. The ergonomically shaped wings cradle the back of the neck for added comfort. You can also adjust the position of the "wings" moving them into or out of the helmet
- Integrated Clips - Clips designed with 4-point coverage, easy to install. Help secure elastic bands used for goggles and headlamps
- Meets Type 1 Class E Standards - Helmet meets class E (Electrical) protection standards. Proof tested at 20,000 volts
General Electric GH401 Non-Vented Safety Helmet, 4-Point Adjustable Ratchet Suspension, Grey
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Safety Helmet |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | ABS |
| Color | Gray |
| Series | GH401 |
| Description | Non-Vented Safety Helmet |
| Package Quantity | 1 |
| Manufacturers Part Number | GH401G |
| Suspension | 4 pt. Ratchet |
| Brand | General Electric |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1:2014, Type 1, Class E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E, G |