x

Take 15% off your entire order!

Offer applied at checkout

INCOM® GHS1259 GHS "Exploding Bomb" Pictogram Label, 4" x 4", 500/Roll

INCOM® GHS1259 GHS "Exploding Bomb" Pictogram Label, 4" x 4", 500/Roll

Item #: WBB2229155

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

INCOM® GHS1259 GHS "Exploding Bomb" Pictogram Label, 4" x 4", 500/Roll

These 4" GHS hazard class permanent adhesive labels provide a quick and easy way to identify hazard class labeling requirements.

  • BRAND Incom Manufacturing
  • MANUFACTURERS PART NUMBER GHS1259
  • DESCRIPTION Exploding Bomb
  • COLOR FINISH Red/Black/White
  • CONSTRUCTION Gloss Paper
  • HEIGHT INCHES 4
  • PACKAGE QUANTITY 1
  • SIZE 4" X 4"
  • TYPE GHS Labels
  • WIDTH INCHES 5-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INCOM® GHS1259 GHS "Exploding Bomb" Pictogram Label, 4" x 4", 500/Roll

INCOM® GHS1259 GHS "Exploding Bomb" Pictogram Label, 4" x 4", 500/Roll

Item #: WBB2229155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant