Make your own GHS compliant workplace labels to clearly identify chemicals stored in your workplace. Clear lamination offers extra durability.
INCOM® GHS1316 GHS Style Blank Self-Laminating Workplace Labels,, 3" x 6", 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 3 in |
| Size | 3" x 6" |
Product Details
| Type | GHS Labels |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | GHS Style Blank Self-Laminating Workplace Labels |
| Color | Multi-colored |
| Manufacturers Part Number | GHS1316 |
| Brand | Incom Manufacturing |