INCOM® GHS1043 GHS Style Self-Laminating Workplace Tags, Blank, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Make your own GHS compliant workplace tags to clearly identify chemicals stored in your workplace. Clear lamination offers extra durability.
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 3 in |
Product Details
| Type | GHS Tags |
| Sign Legend | GHS Workplace Tag |
| Material | Synthetic/Brass |
| Package Quantity | 25 |
| Description | Style Self-Laminating Workplace Tags |
| Color | Multi-colored |
| Manufacturers Part Number | GHS1043 |
| Brand | Incom Manufacturing |