INCOM® GHS1015 GHS Wallet Reference Cards, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These GHS Wallet Cards are a quick and easy reference to the basics of GHS requirements. Great as handouts after training.
PRICE
$84.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 4-1/4 in |
Product Details
| Type | GHS Cards |
| Material | Laminated Card Stock |
| Language(s) | English |
| Package Quantity | 50 |
| Description | GHS Wallet Reference Cards |
| Color | Multi-colored |
| Manufacturers Part Number | GHS1015 |
| Brand | Incom Manufacturing |