Ekena Giana Large Corbel COR06X14X26GI, 6-1/2"W x 14-1/2"D x 26"H
Write a Review
|
Questions & Answers (0)
Product Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 6-1/2W x 14-1/2D x 26H in |
| Size | Large |
Product Details
| Type | Corbel |
| Material | Urethane |
| Description | Corbel |
| Series | 1 |
| Manufacturers Part Number | COR06X14X26GI |
| Brand | Ekena |