Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB613126YL

MPN #: QMS532YL

Quantum Storage® Plastic Magnum Stacking Bin, 20"L x 12"W x 8"H, Yellow - Pkg Qty 6

Product Description
These bins are constructed of extra-strong injection molded polyethylene. The hopper front allows immediate access and visibility, while ribbed reinforced walls ensure superior strength. FDA Compliant Resin & Colorant. They feature wide interlocking ledges for positive stacking. Impervious to most solvents, corrosion, rust and rot resistant. Resists temperatures from -40°F to 180°F. Label holders are molded in. Sold in carton quantities.

PRICE
$94.50  Sold in packages of 6 / $15.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width12 in
Height8 in
Size (L x W x H)20 x 12 x 8 in
Inside Length16-3/4 in
Inside Width11 in
Inside Height7-1/4 in
Weight Capacity150 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorYellow
MaterialPlastic
Package Quantity6
Manufacturers Part NumberQMS532YL
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant