Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB613122BL

MPN #: QMS543BL

Quantum Storage® Plastic Magnum Stacking Bin, 20"L x 18"W x 12"H, Blue

Product Description
These bins are constructed of extra-strong injection molded polyethylene. The hopper front allows immediate access and visibility, while ribbed reinforced walls ensure superior strength. FDA Compliant Resin & Colorant. They feature wide interlocking ledges for positive stacking. Impervious to most solvents, corrosion, rust and rot resistant. Resists temperatures from -40°F to 180°F. Label holders are molded in.

PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width18 in
Height12 in
Size (L x W x H)20 x 18 x 12 in
Inside Length16-5/8 in
Inside Width16-3/4 in
Inside Height11 in
Weight Capacity150 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorBlue
MaterialPlastic
Package Quantity1
Manufacturers Part NumberQMS543BL
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant