- Women's fitted vest with contoured waist
- Vents at hips
- Repositioned horizontal tape
- Material is made of 100% polyester tricot
- Zipper front closure
- Vest has 2 exterior waist pockets
- Does not meet ANSI/ISEA 107 requirements
ERB® Girl Power At Work S721 Non-ANSI Women's Safety Vest, Zipper Closure, 5XL, Pink
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Non ANSI Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | Non-ANSI |
| Color | Pink |
| Number of Pockets | 2 |
| Style | Fitted |
| Closure Type | Zipper |
| Material | Polyester Tricot |
| Description | Non-ANSI Women's Safety Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 61925 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | Non-ANSI/ISEA 107 |