GKS Jack and Roll Block, 12"L x 4"W x 4"H - 40,000 Lb. Capacity - D3624-1.5
When using toe jacks and machine skates to move heavy loads, this is a safer alternative to using wood blocks. This 4'' composite block is a durable method of blocking heavy machinery with 5 year warranty. Inside handle dimensions: 4.5" x 3.54".
GKS Jack and Roll Block 9-10010, 12"L x 4"W x 4"H - 40,000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4 in |
| Height | 4 in |
| Weight Capacity | 40,000 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Material | Thermoplastic |
| Color | Gray |
| Manufacturers Part Number | 9-10010 |
| Brand | GKS Perfekt |