- Forged, steel safety toe; which is more durable than cast steel
- Same capacity on the toe and the head
- Ability to operate with the manual lift or a hydraulic pump
- 5-year warranty
GKS 1-10182 Hydraulic Toe Jack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,929.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 9.3 in |
| Height | 12.2 in |
| Weight Capacity | 22000 lbs |
| Weight | 71 lbs |
| Min Toe Loading Height | 0.8 in |
| Handle Length | 17 in |
| Top Plate Dimension | 3.1 x 2.8 in |
| Top Plate Loading Height | 12.2 in |
| Lifting Toe Height Positions | .8, 6.9, 12.2 |
| Max Toe Loading Height | 12.2 in |
| Lifting Range | 6.3 in |
Product Details
| Assembly Required | No |
| Type | Hydraulic Toe Jack |
| Operation | Hydraulic |
| Manufacturers Part Number | 1-10182 |
| Brand | GKS Perfekt |