Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179846

MPN #: GL901WRL

Pyramex® GL901WR Insulated Cut Resistant Dipped Gloves, HPT Coated, ANSI A3, L, Black - Pkg Qty 12

Product Description
Discover the GL901WR insulated safety gloves with a 15G nylon exterior, 360°7G acrylic interior, and waterproof layer for added protection. Coated with HPT on palms and fingers, treated with Actifresh® for bacteria defense, ensuring comfort and reliability.

Features:
  • Hydro Barrier: HPT coating on palm and fingers repels water to ensure secure grip in wet and oily conditions, while maintaining softness in extreme cold
  • Dynamic Performance: 15G nylon liner ensures comfort, precision, and adaptability for versatile performance in various tasks
  • Insulated Comfort: 7G acrylic inner liner provides 360° warmth down to -22°F/-30°C, a separate waterproof layer ensures hands stay dry in wet conditions
  • Hygiene Defense: Treated with Sanitized Actifresh® to combat bacteria for prolonged comfort and freshness
  • Sure Seal: Knit wrist cuff ensures added security, comfort and functionality
Standards & Certifications:
  • ANSI/ISEA 105 - Cut A2, Abrasion 3, Puncture 2
  • EN 388 - Abrasion 3, Cut 2, Tear 3, Puncture 1, Cut TDM-100 B
  • EN 511 - Convective Cold X, Contact Cold 2, Water Impermeability 1


PRICE
$132.00  Sold in packages of 12 / $11.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripHPT
GaugeOuter: 15, Inner: 7 ga

Product Details

TypeCoated Gloves
ColorBlack
SeriesGL901WR
Cuff StyleKnit Wrist
MaterialNylon, Acrylic, HPT
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberGL901WRL
Lining MaterialNylon, Acrylic
Coating MaterialHPT
Cut LevelA2
BrandPyramex Safety

Compliance & Certifications

EN 3883231B