x

Take 15% off your entire order!

Offer applied at checkout

+

Diversey Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 94378

Diversey Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 94378

Item #: WBB567171

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$126.36 up to 32% OFF

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Diversey Glance Glass & Multi-Surface Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 04705

Diversey Glance Glass & Multi-Surface Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 04705

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Windex Glass Cleaner with Ammonia-D, 5 Gallon Box - 696502

Windex Glass Cleaner with Ammonia-D, 5 Gallon Box - 696502

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Windex Glass Cleaner with Ammonia-D, Gallon Bottle, 4 Bottles - 696503

Windex Glass Cleaner with Ammonia-D, Gallon Bottle, 4 Bottles - 696503

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack)

Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Wiping Cloths in a Box - 5-lb. Box - UFSN205CW05

Wiping Cloths in a Box - 5-lb. Box - UFSN205CW05

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Unisan General-Duty Squeegee, 8" Sponge Head/Rubber Blade, 16" Plastic Handle - BWK816

Unisan General-Duty Squeegee, 8" Sponge Head/Rubber Blade, 16" Plastic Handle - BWK816

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Features:
  • Non-ammoniated formula cleans windows, mirrors, appliances, countertops, painted walls, chrome, stainless steel, porcelain, ceramic tile and more without streaking
  • Simply spray and wipe for clear, sparkling-clean surfaces. Capacity (Volume) [Nom]:1.000 qt; Scent: Floral

  • SCENT Floral
  • BRAND Diversey
  • LENGTH INCHES 1-1/4
  • MANUFACTURERS PART NUMBER 94378
  • PACKAGE QUANTITY 12 Bottles
  • SIZE TYPE 32 oz. Trigger Spray Bottle
  • TYPE RTU
  • WIDTH INCHES 1
  • DESCRIPTION Glass Cleaner
  • STYLE Liquid
  • APPLICABLE MATERIALS Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
  • DIRT TYPES Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
  • SUGGESTED APPLICATIONS General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversey Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 94378

Diversey Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 94378

Item #: WBB567171

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Diversey Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 94378
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant