Glass Fuse, 250V, 1A, For Hobart, FE-023-08
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$1.18
7
7
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" X 1-1/4" |
Product Details
| Type | Fuse |
| Voltage | 250V V |
| Description | Glass Fuse |
| Color | Silver/Clear |
| Manufacturers Part Number | 00-FE23-8 |
| Amperage | 1 A |
| Fits | 1/4" X 1-1/4" |
| Brand | Hobart |