Take 15% off your entire order!

Offer applied at checkout

+

Round Glass Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle

Round Glass Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle

Item #: WB490020

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 18
  • 36

18

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Made with easy care glass. Glass Indoor Mirrors have hardboard backing with vinyl rims. Includes a telescoping swing-action arm.

  • LENGTH INCHES --
  • WIDTH INCHES --
  • COLOR FINISH Silver
  • ASSEMBLY Assembled
  • CONSTRUCTION Glass
  • MODEL 490020
  • MOUNT TYPE Wall
  • PACKAGE QUANTITY 1
  • TYPE Wide Angle Convex Safety Mirror
  • DIAMETER INCHES 18
  • MANUFACTURERS PART NUMBER CV18
  • APPROXIMATE VIEWING DISTANCE 18 Ft.
  • BACKING Plastic
  • SHAPE Round
  • BRAND Vision Metalizers
  • VIEWING ANGLE (DEGREES) 160
  • APPLICATION Indoor
  • RIM TYPE Injection-Molded Plastic
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 06, 2015

    Speedy Service
    Your review:
    We ordered these mirrors at 3pm one Wed and received them at 10 am the next day!! Unbelievably speedy delivery.
  • Reviewer: Anonymous

    Date: April 09, 2014

    18" Glass Mirror
    Your review:
    The Mirror was easy to install and the reflective glass is outstanding.
  • Reviewer: Anonymous

    Date: February 05, 2014

    Glass mirror 160 degree indoor 18"
    Your review:
    This product seems to represent what I wanted it to assist me with. The only reason I didn't give it a 5 is because it took way to long to get.
  • Reviewer: Anonymous

    Date: January 12, 2012

    Does the job!
    Your review:
    Needed this for a corner of a reception area. Works perfectly and was easy to install.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the weight of this 18" mirror? Thank you!

    Question Asked By: Heather, August 17, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, This mirror weighs about 6 lbs. Thank you for your interest in our product!

Save $6.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Glass Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle

Round Glass Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle

Item #: WB490020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Round Glass Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle
    Round Glass Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle
    Round Glass Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant