x

Take 15% off your entire order!

Offer applied at checkout

+

Round Glass Convex Mirror, Outdoor, 18" Dia., 160° Viewing Angle

Round Glass Convex Mirror, Outdoor, 18" Dia., 160° Viewing Angle

Item #: WB490021

(3)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 18
  • 36

18

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Made with easy care glass. Outdoor mirror has a weather-proof frame. Outdoor Glass Mirrors feature a rubber rim with tempered hardboard backing for weather proofing. Includes a telescoping swing-action arm.

  • LENGTH INCHES --
  • WIDTH INCHES --
  • COLOR FINISH Silver
  • ASSEMBLY Assembled
  • CONSTRUCTION Glass
  • MOUNT TYPE Wall
  • PACKAGE QUANTITY 1
  • TYPE Convex Safety Mirror
  • DIAMETER INCHES 18
  • MANUFACTURERS PART NUMBER CR18
  • APPROXIMATE VIEWING DISTANCE 18 Ft.
  • BACKING Plastic
  • SHAPE Round
  • BRAND Vision Metalizers
  • VIEWING ANGLE (DEGREES) 160
  • APPLICATION Outdoor
  • RIM TYPE Injection-Molded Plastic
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 28, 2012

    Stone Sales
    Your review:
    Excellent for what we need.
  • Reviewer: Anonymous

    Date: February 09, 2012

    18" Glass Mirror
    Your review:
    Prompt delivery; exactly what we were looking for for our purposes; Thank You!
  • Reviewer: Anonymous

    Date: February 02, 2012

    good product
    Your review:
    The product is perfect, well made and does exactly what you need it for. Would reccomend that they add lead shields and bolts to attach it to the wall.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Glass Convex Mirror, Outdoor, 18" Dia., 160° Viewing Angle

Round Glass Convex Mirror, Outdoor, 18" Dia., 160° Viewing Angle

Item #: WB490021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Round Glass Convex Mirror, Outdoor, 18" Dia., 160° Viewing Angle
    Round Glass Convex Mirror, Outdoor, 18" Dia., 160° Viewing Angle
    Round Glass Convex Mirror, Outdoor, 18" Dia., 160° Viewing Angle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant