The newest photoluminescent exit signs are visible at 100 feet and can be charged by LED, fluorescent, metal halide or mercury vapor light. The safe, reliable Glo Brite® Exit sign is the preferred, energy-savings choice for commercial buildings, small to midsize retailers, schools and universities, hospitals and much more. Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Zero maintenance/energy cost. LEED point contributor. Designed for Surface, flag, ceiling or conduit mounting. Size is 15-1/4" W x 8-1/4" H. Color is Green. Additional sign quantities also available.
Glo-Brite® ECO Exit Sign- Green Single Face, 7040100B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Height | 8-1/4 in |
| Thickness | 19 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Exit Sign Single Face |
| Color | Green |
| Manufacturers Part Number | 7040100B |
| Brand | Accuform |
Compliance & Certifications
| Certifications | UL 924, NFPA 101, 2015 IBC/IFC Compliant, OSHA |