Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :T9F641195

Global Industrial™ Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Cap.

Product Description

The Global Industrial™ 6.6 gallon wet dry vacuum is built for reliability and heavy-duty clean up. Ideal for commercial and industrial applications, this powerful wet dry vac has a stainless steel tank for durability.

This wet dry vacuum can use disposable filter bags and it also has a cartridge filter for fine dust. The vacuum has on-board tool storage and a long 15' power cord for efficient cleaning.

The tool kit includes (1) 8-1/2'L x 1-1/4" diameter hose, (2) 1-1/4" extension wands, (1) 12" wet/dry floor brush, (1) round brush, and (1) crevice nozzle.

ETL and cETL certified.

One year limited warranty.



PRICE
$165.95

1
1
Backordered, expected around 12/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height21 in
Weight16.4 lbs
Water Lift78 in
Cord Length15'
Cleaning Width12 in
Hose Diameter1-1/4 in
Hose Length8 1/2 ft

Product Details

Assembly RequiredYes
For Use WithCartridge Filter/Paper Filter Bag
Filter TypeStandard
Wattage1200 W
MaterialStainless Steel/Plastic
Manufacturers Part Number641195
BrandGlobal Industrial
TypeWet/Dry Vacuum
CFM115 CFM
Type of PowerCorded
ColorBlue
Amperage10 A
Hertz60 Hz
Capacity6-3/5 gal
Voltage120 V
DescriptionWet Dry Vacuum
Decibels79
Peak Horsepower3.5 HP

Compliance & Certifications

CertificationsETL, cETL