Global Industrial
Model # :WB261949RBLD
Global Industrial Outdoor Perforated Steel Recycling Can With Dome Lid & Base, 36 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature perforated 5/8" diameter punched pattern. Includes blue recycling dome lid, plastic liner, base and security cable. Assembly required.
View our coordinating collection of Outdoor Trash Cans.
View our coordinating collection of Outdoor Trash Cans.
PRICE
$909.00
1
1
Backordered, expected around 12/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 43 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Perforated Recycling Can |
| Liner Material | Plastic |
| Number of Openings | 1 |
| Color | Blue |
| Lid Color Family | Blue |
| Opening | 11"W x 8"H |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Dome Lid with Push Door |
| Material | Steel |
| Manufacturers Part Number | 261949RBLD |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Perforated Metal Collection |
| Container Markings | None |
| Shape | Round |
| Brand | Global Industrial |