Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature perforated 5/8" diameter punched pattern. Includes blue recycling flat lid, plastic liner, base and security cable. Assembly required.
View our coordinating collection of Outdoor Trash Cans.
Global Industrial
Model # :WB261925RBLD
Global Industrial Outdoor Perforated Steel Recycling Can With Flat Lid & Base, 36 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$889.00
1
1
Backordered, expected around 12/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 33 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Perforated Recycling Can |
| Liner Material | Plastic |
| Number of Openings | 1 |
| Color | Blue |
| Lid Color Family | Blue |
| Opening | 11-1/4" Dia. |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | 261925RBLD |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Perforated Metal Collection |
| Container Markings | Recycle Logo |
| Shape | Round |
| Brand | Global Industrial |