Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature mesh with 3/4" openings. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Includes dome lid, plastic liner, base and security cable. Assembly required.
View our coordinating collection of Recycling Bins.
Global Industrial
Model # :WB261948GND
Global Industrial Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Green
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Available on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 43 in |
Product Details
| Assembly Required | Yes |
| Type | Diamond Trash Can |
| Liner Material | Plastic |
| Color | Green |
| Lid Color Family | Black |
| Opening | 11"W x 8"H |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Dome Lid |
| Material | Steel |
| Description | Expanded Metal Trash Can with Base |
| Manufacturers Part Number | 261948GND |
| Indoor/Outdoor | Outdoor |
| Collection | Expanded Metal Collection |
| Shape | Round |
| Brand | Global Industrial |