SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray

Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray

Item #: WB641194

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.08

Promotional Price: $3.88

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ No Touch Floor Stand for Global Hand Soap/Sanitizer Dispensers - Silver

Global Industrial™ No Touch Floor Stand for Global Hand Soap/Sanitizer Dispensers - Silver

Global Industrial™ Hand Soap Starter Kit W/ FREE Dispenser - White/Gray

Global Industrial™ Hand Soap Starter Kit W/ FREE Dispenser - White/Gray

Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Palmer Fixture Bulk Soap Dark Translucent Dispenser 30 oz - SD003001

Palmer Fixture Bulk Soap Dark Translucent Dispenser 30 oz - SD003001

Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Global Industrial™ Stainless Steel Horizontal Liquid Soap Dispenser - 1000 ml

Global Industrial™ Stainless Steel Horizontal Liquid Soap Dispenser - 1000 ml

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - Black

Bobrick® ClassicSeries™ Surface Mounted Two Tone Soap Dispenser - B-40

Bobrick® ClassicSeries™ Surface Mounted Two Tone Soap Dispenser - B-40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Advanced Antibacterial Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Advanced Antibacterial Foam Hand Soap 1200ml Refill - 6 Refills/Case

ASI® Roval™ Automatic Soap Dispenser - 20364

ASI® Roval™ Automatic Soap Dispenser - 20364

GOJO® PRO™ TDX™ 2000 Dispenser - 7200-01

GOJO® PRO™ TDX™ 2000 Dispenser - 7200-01

Frost Counter Mount Manual Liquid Soap Dispenser - Chrome - 712

Frost Counter Mount Manual Liquid Soap Dispenser - Chrome - 712

Oneshot® Touch-Free Counter Mounted Soap Dispenser - Chrome - FG401310

Oneshot® Touch-Free Counter Mounted Soap Dispenser - Chrome - FG401310

Elkay & Halsey 3000 Gallon Water Sentry Replacement Filter, 51300C

Elkay & Halsey 3000 Gallon Water Sentry Replacement Filter, 51300C

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Koala Kare® Sanitary Baby Changing Table Bed Liners - 500 Liners/Case KB150-99

Koala Kare® Sanitary Baby Changing Table Bed Liners - 500 Liners/Case KB150-99

Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray

Designed with a reversible long or short option, the drip tray can be used with Global Industrial™ manual or automatic soap/sanitizer dispensers.

Weights & Dimensions

  • Depth 5-1/2 in
  • Width 4 in
  • Height 4-1/4 in
  • Weight 0.3 lbs

Product Details

  • Description Drip Tray
  • Type Accessory
  • For Use With Global™ Soap/Sanitizer Dispensers
  • Brand Global Industrial
  • Package Quantity 1
  • Material Plastic
  • Manufacturers Part Number 641194
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: OTTO

    Date: October 07, 2020

    GREAT BARGAIN!!!
    Your review:
    THE DRIP TRAYS WERE INEXPENSIVE AND WERE VERY EASY TO MOUNT UNDER THE DISPENSERS.
  • Reviewer: OUR LADY OF THE SACRED HEART

    Date: September 25, 2020

    adaptable & inexpensive
    Your review:
    Easy to install and adaptable to all our dispensers which are from several different manufacturers.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray

Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray

Item #: WB641194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Global Industrial™ Drip Tray for Manual/Automatic Dispensers, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant