x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Bathroom Cleaning Kit

Global Industrial™ Bathroom Cleaning Kit

Item #: WB640639

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$32.99 up to 30% OFF

Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CLR Calcium, Lime And Rust Remover, Gallon Bottle - JELCL4PROEA

CLR Calcium, Lime And Rust Remover, Gallon Bottle - JELCL4PROEA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Reclaimed Rags - Pure White, 25 Lbs.

Reclaimed Rags - Pure White, 25 Lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bathroom Cleaning Kit

Global Industrial™ Bathroom Cleaning Kit contains the cleaning solutions needed for bathroom maintenance. Ideal for cleaning and deodorizing all bathroom surfaces. Global Industrial™ Bathroom Cleaning Kit includes one quart bottle each of Clinging Bowl Cleaner, Bacterial Enzyme Odor Eliminator, Foam Hand Soap, Liquid Hand Soap, Glass & Mirror Cleaner and Liquid Drain Opener.

Clinging Bowl Cleaner is a detergent thickened HCI bowl and urinal cleaner that clings to vertical surfaces for even coating. Bacterial Enzyme Odor Eliminator removes uric acid, stains and odors found around urinals, bowls, walls, partitions, and floors. Foam and Liquid Hand Soaps are high foaming hand cleaners that leave skin clean and refreshed, and are for use in refillable soap dispensers. Glass & Mirror Cleaner is a ready-to-use, non-ammoniated formula that provides streak-free cleaning of glass, mirrors, and acrylic surfaces. Liquid Drain Opener is bleach free and opens clogged and slow running drains, grease traps and sump pits. Bathroom Cleaning Kit includes two trigger sprayers for convenient application.

  • INCLUDES Bowl Cleaner, Odor Eliminator, Foam/Liquid Hand Soap, Glass Cleaner,Drain Opener
  • BRAND Global Industrial
  • PACKAGE QUANTITY 6/Case
  • SIZE TYPE 32 oz. Bottles
  • COLOR FINISH --
  • DESCRIPTION Bathroom Cleaning Kit
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: FIORE

    Date: May 08, 2020

    Good product
    Your review:
    This product works, I would have liked another selection of product other then the drain cleaner but other then that it is great.
  • Reviewer: Anonymous

    Date: June 29, 2018

    Right Stuff
    Your review:
    This stuff works great, no more buying at the store . . .
  • Reviewer: Anonymous

    Date: February 09, 2016

    Plant Auxilary
    Your review:
    so far it is working as expected.
Product Q & A

There are no questions for this product.

Accessories
Reclaimed Rags - Pure White, 25 Lbs.

Reclaimed Rags - Pure White, 25 Lbs.

Item #: B1541938

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Reclaimed Rags - Pure White, 25 Lbs.

$35.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Bathroom Cleaning Kit

Global Industrial™ Bathroom Cleaning Kit

Item #: WB640639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Bathroom Cleaning Kit
    Global Industrial™ Bathroom Cleaning Kit
    Global Industrial™ Bathroom Cleaning Kit
    Global Industrial™ Bathroom Cleaning Kit
    Global Industrial™ Bathroom Cleaning Kit
    Global Industrial™ Bathroom Cleaning Kit
    Global Industrial™ Bathroom Cleaning Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant