+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial Counter Top Display Stand for Global Hand Soap/Sanitizer Dispensers - Silver
Counter Top Display Stand makes hand sanitizing easy Helps promote clean hands and good health, and is ideal for use in lobbies, waiting rooms, schools, offices and more. Lightweight and compact design is easy to move and display in smaller spaces. Three piece construction features steel base and column with plastic back plate. Features a universal hand hygiene message on the base of the stand. Anti-skid foot pads help prevent unwanted movement. Wide base for great balance and sturdiness. Easy assembly. For use with Global Hand Soap and Sanitizer Manual and Automatic Dispensers only (sold separately). Matte silver finish. Overall dimensions (with dispenser installed): 8"W x 7"D x 13"H.
Counter Top Display Stand makes hand sanitizing easy Helps promote clean hands and good health, and is ideal for use in lobbies, waiting rooms, schools, offices and more. Lightweight and compact design is easy to move and display in smaller spaces. Three piece construction features steel base and column with plastic back plate. Features a universal hand hygiene message on the base of the stand. Anti-skid foot pads help prevent unwanted movement. Wide base for great balance and sturdiness. Easy assembly. For use with Global Hand Soap and Sanitizer Manual and Automatic Dispensers only (sold separately). Matte silver finish. Overall dimensions (with dispenser installed): 8"W x 7"D x 13"H.
Weights & Dimensions
- Width 8 in
- Length 7 in
- Height 13 in
- Weight 3 lbs
Product Details
- Mounting Location Countertop
- Assembly Required Unassembled
- Description Counter Top Display Stand
- Type Counter Top
- For Use With Global Manual/Automatic Dispensers
- Package Quantity 1
- Brand Global Industrial
- Material Metal
- Manufacturers Part Number 640926
- Color Family Silver
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial Counter Top Display Stand for Global Hand Soap/Sanitizer Dispensers - Silver
$44.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories