+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $65.95
Customers Also Viewed
Choose Global Industrial Extra Heavy Duty Black Trash Bags for medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 1.40 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. The two-Ply liners are manufactured with two layers of film. The outside of the bag is black while the inside is gray. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 40in. x 46in. for a superb fit into 40 to 45 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 20 bags each for a total of 100 bags per case.
Weights & Dimensions
- Width 40 in
- Height 46 in
- Weight Capacity 75 lbs
- Thickness 1.4 mil
Product Details
- Capacity 40 - 45 gal
- Type Heavy Duty
- Brand Global Industrial
- Package Quantity 100
- Material LLDPE
- Manufacturers Part Number 261764
- Color Family Black
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: VIJAY
Date: August 02, 2021
-
Reviewer: SAMMY
Date: March 02, 2020
Your review:
This is once again an order I place with a Company I trust. I thank you all for the GREAT job you do to keep us customers happy!!! Sincerely, Sammy Wells -
Reviewer: Anonymous
Date: October 03, 2018
Your review:
excellent quality -
Reviewer: Anonymous
Date: May 14, 2018
Your review:
Good quality bags. Very strong. Currently use it only for heavy garbage and areas where they dispose of liquids. Use lighter ones for office garbage. -
Reviewer: Anonymous
Date: April 20, 2018
Your review:
great product durable -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
The bags do exactly what we bought them for. We use them for the break rooms trash and they hold up with no problems. -
Reviewer: Anonymous
Date: January 11, 2018
Your review:
I have gone to several local stores to find a bag like the ones I bought from Global. No luck. -
Reviewer: Anonymous
Date: August 03, 2017
Your review:
Arrived as ordered. Very good. -
Reviewer: Anonymous
Date: August 03, 2017
Your review:
These bags are sturdy and fit perfectly in my new trash cans. The whole combination is fantastic to solve all my garbage problems. -
Reviewer: Anonymous
Date: July 07, 2017
Your review:
Great product
There are no questions for this product.

Global Industrial Premium Recycled White Cotton Terry Cut Rags, 10 Lb. Box
Item #: 670218
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$42.95
You might be interested in this similar product
Global Industrial Super Duty Black Trash Bags - 40 to 45 Gal, 2.5 Mil, 100 Bags/Case
Item #: 670195
Not Yet Rated
Ships in One Business Day
$110.95
compare items
Global Industrial Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case
$65.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories