+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $142.95
Customers Also Viewed
Hand Sanitizer Starter Kit. is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Automatic Plastic Dispenser. has large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Quiet, powerful battery-operated dispenser uses four C batteries (included) for longer life. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. Senor turns green when dispensing, and red when batteries are low. Battery-saving sleep mode after 30 minutes of non-use. ADA compliant with a secured locking option. Black color finish. Hand Sanitizer. is effective and convenient to sanitize hands when soap and water are not available. Ideal for use in offices, schools, food service facilities, manufacturing, and more. Fast-acting sanitizer 62% Ethyl alcohol formula kills 99.9% of common germs within 15 seconds. Contains moisturizers to help reduce skin dryness. No added dyes or fragrances. USDA BioPreferred®. Starter kit includes one manual dispenser and case of 6 hand sanitizer refills.
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Product Details
- Mounting Location Wall
- Description Hand Sanitizer Starter Kit W/ Dispenser
- Scent Fragrance-Free
- Capacity 1250
- Includes 1 Dispenser/6 Hand Sanitizer Refills
- Type Wall Mount
- For Use With Foam
- Brand Global Industrial
- Package Quantity 1
- Material Plastic
- Style Automatic
- Manufacturers Part Number 640815
- Color Family Black
There are no questions for this product.

Global Industrial Non-Para Extra Strength Urinal Screen - Evergreen 12 Screens/Case
Item #: 640986
Not Yet Rated
$26.31

Global Industrial High Velocity Automatic Hand Dryer, Brushed Stainless Steel, 120V
Item #: 641164
Free Shipping
$229.95

Global Industrial Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles
Item #: 640640
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$55.95

Global Industrial Center Pull Paper Towel Dispenser, Smoke Gray/Beige
Item #: 640930
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$35.95
You might be interested in this similar product
Global Industrial Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
Item #: 640816
Ships in One Business Day
$142.95
compare items
Global Industrial Hand Sanitizer Starter Kit W/ Automatic Dispenser - Black
$142.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories