x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray

Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray

Item #: WB640816

(1)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

    $133.95

  • Global Industrial™ No Touch Floor Stand for Global Hand Soap/Sanitizer Dispensers - Silver

    $233.72

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hand Sanitizer Starter Kit W/ FREE Automatic Dispenser - White/Gray

Hand Sanitizer Starter Kit. is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Automatic Plastic Dispenser. has large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Quiet, powerful battery-operated dispenser uses four C batteries (included) for longer life. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. Senor turns green when dispensing, and red when batteries are low. Battery-saving sleep mode after 30 minutes of non-use. ADA compliant with a secured locking option. White/gray color finish. Hand Sanitizer. is effective and convenient to sanitize hands when soap and water are not available. Ideal for use in offices, schools, food service facilities, manufacturing, and more. Fast-acting sanitizer 62% Ethyl alcohol formula kills 99.9% of common germs within 15 seconds. Contains moisturizers to help reduce skin dryness. No added dyes or fragrances. USDA BioPreferred®. Starter kit includes one manual dispenser and case of 6 hand sanitizer refills.

Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.

  • CAPACITY 1250 ml
  • COLOR FINISH White/Gray
  • BRAND Global Industrial
  • CONSTRUCTION Plastic
  • DESCRIPTION Hand Sanitizer Starter Kit W/ Dispenser
  • FRAGRANCE Fragrance-Free
  • INCLUDES 1 Dispenser/6 Hand Sanitizer Refills
  • PACKAGE QUANTITY 1
  • STYLE Wall Mount Automatic
  • TYPE Foam
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BONITA

    Date: March 02, 2021

    Excellent
    Your review:
    These are fantastic and very reliable. If you are looking for this kind of set up, don't hesitate to purchase it.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray

Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray

Item #: WB640816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
    Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
    Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
    Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
    Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
    Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
    Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
    Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant