+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $137.95
Customers Also Viewed
Hand Sanitizer Starter Kit. is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Manual Plastic Dispenser. with no metal parts, making it ideal for wet or dry conditions. Large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Ergonomic push pad. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. ADA compliant with a secured locking option. Black color finish. Hand Sanitizer. is effective and convenient to sanitize hands when soap and water are not available. Ideal for use in offices, schools, food service facilities, manufacturing, and more. Fast-acting sanitizer 62% Ethyl alcohol formula kills 99.9% of common germs within 15 seconds. Contains moisturizers to help reduce skin dryness. No added dyes or fragrances. USDA BioPreferred®. Starter kit includes one manual dispenser and case of 6 hand sanitizer refills.
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Product Details
- Mounting Location Wall
- Description Hand Sanitizer Starter Kit W/ Dispenser
- Scent Fragrance-Free
- Capacity 1250
- Includes 1 Dispenser/6 Hand Sanitizer Refills
- Type Wall Mount
- For Use With Foam
- Brand Global Industrial
- Package Quantity 1
- Material Plastic
- Style Manual
- Manufacturers Part Number 640813
- Color Family Black
There are no questions for this product.

Global Industrial Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case
Item #: 640992
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$67.95

Global Industrial High Velocity Automatic Hand Dryer, Brushed Stainless Steel, 120V
Item #: 641164
Free Shipping
$229.95

Global Industrial Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles
Item #: 640640
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$55.95
Upgrade this item for just $5.00 more
Global Industrial Hand Sanitizer Starter Kit W/ Automatic Dispenser - Black
Item #: 640815
Not Yet Rated
Ships in One Business Day
$142.95
compare items
Global Industrial Hand Sanitizer Starter Kit W/ FREE Dispenser - Black
$137.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories