Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black

Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black

Item #: WB640811

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black
  • Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

    $73.95

  • Global Industrial™ No Touch Floor Stand for Global Hand Soap/Sanitizer Dispensers - Silver

    $84.96

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Advanced Antibacterial Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Advanced Antibacterial Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Hand Soap Starter Kit W/ FREE Dispenser - Black

Global Industrial™ Hand Soap Starter Kit W/ FREE Dispenser - Black

Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - White/Gray

Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - White/Gray

Global Industrial™ Hand Soap Starter Kit W/ FREE Dispenser - White/Gray

Global Industrial™ Hand Soap Starter Kit W/ FREE Dispenser - White/Gray

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bobrick® ClassicSeries™ Surface Mounted Two Tone Soap Dispenser - B-40

Bobrick® ClassicSeries™ Surface Mounted Two Tone Soap Dispenser - B-40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ASI® Roval™ Automatic Soap Dispenser - 20364

ASI® Roval™ Automatic Soap Dispenser - 20364

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folded Paper Towel Dispenser, Smoke Gray

Global Industrial™ Folded Paper Towel Dispenser, Smoke Gray

Global Industrial™ Plastic Standard Double Toilet Tissue Dispenser, Two 5-1/4" Rolls, Gray

Global Industrial™ Plastic Standard Double Toilet Tissue Dispenser, Two 5-1/4" Rolls, Gray

Hand Soap Starter Kit W/ FREE Automatic Dispenser - Black

Hand Soap Starter Kit. is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Automatic Plastic Dispenser. has large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Quiet, powerful battery-operated dispenser uses four C batteries (included) for longer life. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. Senor turns green when dispensing, and red when batteries are low. Battery-saving sleep mode after 30 minutes of non-use. ADA compliant with a secured locking option. Black color finish. Luxury Hand Soap. features a rich, soft foam and pleasant tropical scent that quickly cleans away light to medium soils, making it ideal for any environment. Contains Aloe and Vitamin E to help nourish the skin. Green Seal™ Certified and USDA BioPreferred®. Pink color. Starter kit includes one manual dispenser and case of 6 hand soap refills.

Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.

Product Details

  • Mounting Location Wall
  • Description Hand Soap Starter Kit W/ Dispenser
  • Capacity 1250
  • Scent Tropical
  • Includes 1 Dispenser/6 Hand Soap Refills
  • Type Wall Mount
  • For Use With Foam
  • Package Quantity 1
  • Brand Global Industrial
  • Material Plastic
  • Style Automatic
  • Manufacturers Part Number 640811
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - White/Gray

Item #: 640812

(1)

Ships in One Business Day

$93.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black

Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black

Item #: WB640811

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black
    Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black
    Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black
    Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black
    Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black
    Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black
    Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black
    Global Industrial™ Hand Soap Starter Kit W/ Automatic Dispenser - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant