+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $65.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hand Soap Starter Kit W/ FREE Dispenser - White/Gray
Hand Soap Starter Kit. is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Manual Plastic Dispenser. with no metal parts, making it ideal for wet or dry conditions. Large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Ergonomic push pad. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. ADA compliant with a secured locking option. White/gray color finish. Luxury Hand Soap. features a rich, soft foam and pleasant tropical scent that quickly cleans away light to medium soils, making it ideal for any environment. Contains Aloe and Vitamin E to help nourish the skin. Green Seal Certified and USDA BioPreferred®. Pink color. Starter kit includes one manual dispenser and case of 6 hand soap refills.
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Hand Soap Starter Kit. is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Manual Plastic Dispenser. with no metal parts, making it ideal for wet or dry conditions. Large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Ergonomic push pad. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. ADA compliant with a secured locking option. White/gray color finish. Luxury Hand Soap. features a rich, soft foam and pleasant tropical scent that quickly cleans away light to medium soils, making it ideal for any environment. Contains Aloe and Vitamin E to help nourish the skin. Green Seal Certified and USDA BioPreferred®. Pink color. Starter kit includes one manual dispenser and case of 6 hand soap refills.
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Product Details
- Mounting Location Wall
- Description Hand Soap Starter Kit W/ Dispenser
- Scent Tropical
- Capacity 1250
- Includes 1 Dispenser/6 Hand Soap Refills
- Type Wall Mount
- For Use With Foam
- Brand Global Industrial
- Package Quantity 1
- Material Plastic
- Style Manual
- Manufacturers Part Number 640810
- Color Family Gray
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: January 09, 2015
Product Q & A
There are no questions for this product.
Accessories
Upgrade this item for just $28.00 more
Global Industrial Hand Soap Starter Kit W/ Automatic Dispenser - White/Gray
Item #: 640812
Ships in One Business Day
$93.95
compare items
Global Industrial Hand Soap Starter Kit W/ FREE Dispenser - White/Gray
$65.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories