+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $82.95
Promotional Price: $78.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial Instant Hand Sanitizer Alcohol Free 1200ml Foam Refill - 6 Refills/Case
Global Industrial Hand Sanitizer is effective and convenient to sanitize hands when soap and water are not available. Ideal for use in offices, schools, food service facilities, manufacturing, and more. Fast-acting 0.2% Benzethonium Chloride formula kills 99.9% of common germs within 15 seconds. Contains Aloe Vera and Vitamin E to moisturize and prevent dry skin. No added dyes with a light linen scent. Non-alcohol hand sanitizer. Contains approximately 1,666 actuations per refill. E-3 rated. 1200mL refill, sold 6 refills per case.
For use with Global Industrial Manual and Automatic Dispensers Only (sold separately).
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Global Industrial Hand Sanitizer is effective and convenient to sanitize hands when soap and water are not available. Ideal for use in offices, schools, food service facilities, manufacturing, and more. Fast-acting 0.2% Benzethonium Chloride formula kills 99.9% of common germs within 15 seconds. Contains Aloe Vera and Vitamin E to moisturize and prevent dry skin. No added dyes with a light linen scent. Non-alcohol hand sanitizer. Contains approximately 1,666 actuations per refill. E-3 rated. 1200mL refill, sold 6 refills per case.
For use with Global Industrial Manual and Automatic Dispensers Only (sold separately).
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Product Details
- Type Foam
- For Use With Global Manual/Automatic Dispensers
- Brand Global Industrial
- Package Quantity 6
- Description Instant Hand Sanitizer - Alcohol Free
- Package Type Refill Pouch
- Manufacturers Part Number 640804
- Capacity 1200 ml
- Scent Linen
- Color Family Clear
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: MARTIN
Date: December 28, 2021
Product Q & A
There are no questions for this product.
You might be interested in this similar product
Global Industrial Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case
Item #: 640803
Ships in One Business Day
$119.95
compare items
Global Industrial Instant Hand Sanitizer Alcohol Free 1200ml Foam Refill - 6 Refills/Case
$78.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories