x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Item #: WB640806

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

    $73.95

  • Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

    $147.95

  • Global Industrial™ No Touch Floor Stand for Global Hand Soap/Sanitizer Dispensers - Silver

    $220.95

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispensers are ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Durable plastic construction with no metal parts, making it ideal for wet or dry conditions. Large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Ergonomic push pad. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. ADA compliant with a secured locking option. Mounts easily to wall with adhesive backing or mounting hardware (included). White/gray color finish.

For use with Global Industrial™ Hand Soap & Sanitizer Refills Only (sold separately).

Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.

  • WIDTH INCHES 7
  • DEPTH INCHES 5
  • HEIGHT INCHES 10-3/4
  • CAPACITY 1250 ml
  • COLOR FINISH White/Gray
  • BRAND Global Industrial
  • CONSTRUCTION Plastic
  • DESCRIPTION Hand Soap/Sanitizer Dispenser
  • FOR USE WITH Global Hand Soap/Sanitizer Refills
  • FRAGRANCE --
  • PACKAGE QUANTITY 1
  • STYLE Wall Mount Manual
  • TYPE Foam
  • WEIGHT LBS 1.5
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ELLEN

    Date: April 28, 2021

    I think your customers would be happy with this product.
    Your review:
    If the nozzle gets clogged from the soap you have to really clean it off, so our residents think it is broken.
  • Reviewer: Anonymous

    Date: July 13, 2017

    Good Deal
    Your review:
    Great price
  • Reviewer: Anonymous

    Date: July 12, 2016

    WQ640806
    Your review:
    So far so good no problems at this time. looks good
  • Reviewer: Anonymous

    Date: March 12, 2015

    Soap Dispenser
    Your review:
    EXcellent.
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Deodorizing Toilet Bowl Mat - Mountain Breeze 6 Mats/Case

Global Industrial™ Deodorizing Toilet Bowl Mat - Mountain Breeze 6 Mats/Case

Item #: 640993

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$64.95

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Lemon

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Lemon

Item #: 641086

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$73.95

You might be interested in this similar product

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - Black

Item #: 640805

(2)

Ships same day.

$10.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Item #: WB640806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant