+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ 18" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack
Weights & Dimensions
- Max Bundle Diameter 14.9 in
- Width .18 in
- Tensile Strength 175 psi
- Length 18 in
Product Details
- Type Heavy Duty
- Brand Global Industrial
- Package Quantity 100
- Manufacturers Part Number 501749
- Color Family White
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial™ 18" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack
$7.6
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories