Global Industrial
Model # :WBB2781335
Global Industrial 2" Compressed Gas Gauge, 200 PSI, 1/4" NPT LM, Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
This compressed gas gauge features a Bourdon tube with low copper content for pressure ranges 800 PSI and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.
CLEARANCE PRICE
$33.12
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/4" NPT |
| Dual Size | 1 |
| Gauge Size | 2 in |
| Range | 0-200 PSI |
Product Details
| Factory Filling | None |
| Wetted Parts Material | Brass Copper Alloy |
| Window Type | Removable Twist-Off |
| Window Material | Polycarbonate |
| Fillable | No |
| Connection Location | Bottom Mount |
| Series | 111.11 |
| Accuracy | 3/2/3% °F |
| Dial Material | White Aluminum |
| Ambient Operating Temperature Range | -40°F To 140°F °F |
| Package Quantity | 1 |
| Manufacturers Part Number | B2781335 |
| Case Material | Polished Brass |
| Pointer Material | Black Aluminum |
| Media Operating Temperature | -40°F To 140°F °F |
| Brand | Global Industrial |